missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes
Feature enhanced sorbency and economical performance due to light weight construction. Contec™ Amplitude™ EcoCloth™ Cleanroom Wipes exceed comparable standard weight cellulose/polyester wipes in absorbency. They are ideal for the wipe down of products prior to introduction into the cleanroom.
£36.50 - £360.00
Specifications
Product Type | Amplitude™ EcoCloth Cleanroom Wipes |
---|---|
Material | Polyester Cellulose |
Absorbancy | Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² |
Basis Weight | 57 |
Certifications/Compliance | ISO Class 6 |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17444502
|
Contec™
AMEC0001 |
10 cm | 10 cm |
£36.50
Pack of 1200 |
Estimated Shipment: 31-10-2024
Log in to see stock. |
||||
17899950
|
Contec™
AMEC0002 |
15.2 cm | 15.2 cm |
£360.00
Pack of 6000 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
16615514
|
Contec™
AMEC0003 |
23 cm | 23 cm |
£352.00
Pack of 3600 |
Estimated Shipment: 09-09-2024
Log in to see stock. |
||||
16625514
|
Contec™
AMEC0004 |
30.5 cm | 30.5 cm |
£295.00
Pack of 2100 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
Description
- Made of strong and durable polyester/cellulose hydroentangled nonwoven fabric
- Economical, lightweight wiper ideal for wiping and absorbing spills in cleanroom environments; excellent for use in less critical applications
- Exceptionally absorbent in terms of weight-to-capacity ratio
- Low levels of particles and extractables
- Double packaged to preserve product integrity
- Recommended for use in ISO Class 6 and above cleanroom environments
- General purpose cleaning in biotech, pharmaceutical, medical device, and similar industries
- Designed for nonabrasive applications
Order Info
Basis weight: 54.2g/m2.
Specifications
Amplitude™ EcoCloth Cleanroom Wipes | |
Intrinsic: 6.4mL/g; Extrinsic: 356mL/m² | |
ISO Class 6 |
Polyester Cellulose | |
57 | |
Cleanroom |