missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2125 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£84.95
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 SB A, E SRC |
---|---|
Color | Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15697807
|
Abeba™
2125/36 |
36 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15607817
|
Abeba™
2125/37 |
37 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15617817
|
Abeba™
2125/38 |
38 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15627817
|
Abeba™
2125/39 |
39 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15637817
|
Abeba™
2125/40 |
40 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15647817
|
Abeba™
2125/41 |
41 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15657817
|
Abeba™
2125/42 |
42 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15667817
|
Abeba™
2125/43 |
43 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15677817
|
Abeba™
2125/44 |
44 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15687817
|
Abeba™
2125/45 |
45 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15697817
|
Abeba™
2125/46 |
46 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15607827
|
Abeba™
2125/47 |
47 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15617827
|
Abeba™
2125/48 |
48 |
£84.95
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 SB A, E SRC
- Microfiber black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3582)
- Sanitized treated
- Antistatic
- Heel strap non-foldable, adjustable
- Breathable lining with Silver ions
- Instep area adjustable, with elastic band
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 SB A, E SRC | |
Microfiber | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
2125 |