missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2135 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£91.70
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S2 SRC |
---|---|
Color | Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15687847
|
Abeba™
2135/36 |
36 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15697847
|
Abeba™
2135/37 |
37 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607857
|
Abeba™
2135/38 |
38 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15617857
|
Abeba™
2135/39 |
39 |
£91.70
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15627857
|
Abeba™
2135/40 |
40 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15637857
|
Abeba™
2135/41 |
41 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15647857
|
Abeba™
2135/42 |
42 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15657857
|
Abeba™
2135/43 |
43 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15667857
|
Abeba™
2135/44 |
44 |
£91.70
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15677857
|
Abeba™
2135/45 |
45 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15687857
|
Abeba™
2135/46 |
46 |
£91.70
1 pair |
Estimated Shipment: 09-08-2024
Log in to see stock. |
|||||
15697857
|
Abeba™
2135/47 |
47 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15607867
|
Abeba™
2135/48 |
48 |
£91.70
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S2 SRC
- Microfiber black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Instep area adjustable, with elastic band
- Suitable for heel and foot lift
Specifications
CE EN ISO 20345:2011 S2 SRC | |
Microfiber | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
2135 |