missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2281 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£111.00
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S3 SRC |
---|---|
Color | Black |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15678097
|
Abeba™
2281/38 |
38 |
£111.00
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668097
|
Abeba™
2281/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15658097
|
Abeba™
2281/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15688097
|
Abeba™
2281/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15698097
|
Abeba™
2281/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15608107
|
Abeba™
2281/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15618107
|
Abeba™
2281/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15628107
|
Abeba™
2281/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15638107
|
Abeba™
2281/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15648107
|
Abeba™
2281/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15658107
|
Abeba™
2281/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15668107
|
Abeba™
2281/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15678107
|
Abeba™
2281/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S3 SRC
- Microfiber black
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Cold insulating lining
- Adjustable instep area
- velcro fastening
- Reflective material
- Suitable for heel and foot lift
- Cushioned ankle support
Specifications
CE EN ISO 20345:2011 S3 SRC | |
Microfiber | |
Polyurethane | |
Steel |
Black | |
Slip-resistant | |
2281 |