missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 32247 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
£93.23 - £98.82
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1P SRC |
---|---|
Color | Blue |
Material | Velour |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15689517
|
Abeba™
32247/36 |
36 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15699517
|
Abeba™
32247/37 |
37 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15609527
|
Abeba™
32247/38 |
38 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15619527
|
Abeba™
32247/39 |
39 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15629527
|
Abeba™
32247/40 |
40 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15639527
|
Abeba™
32247/41 |
41 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15649527
|
Abeba™
32247/42 |
42 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15669527
|
Abeba™
32247/44 |
44 |
£93.23
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15679527
|
Abeba™
32247/45 |
45 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15689527
|
Abeba™
32247/46 |
46 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15699527
|
Abeba™
32247/47 |
47 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15609537
|
Abeba™
32247/48 |
48 |
£98.82
1 pair |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
15659527
|
Abeba™
32247/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- CE EN ISO 20345:2011 S1P SRC
- Velours with breathable textile inlays
- Dark blue
- Steel toe cap
- Shock absorbant PU midsole
- Metalfree penetration resistance
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Instep area with lacing
- Reflective material
- Scratch-resistant coating in toe area
Specifications
CE EN ISO 20345:2011 S1P SRC | |
Velour | |
Polyurethane | |
Steel |
Blue | |
Slip-resistant | |
32247 |