missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Black/Red Safety Shoes S3 ESD
Red/black Anatom shoes made of water/tear resistant Cordura, slip resistant PU2D outsole, steel toe cap, textile antipuncture
£115.00
Specifications
Color | Black, Red |
---|---|
Material | Cordura |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20345: 2012 S3 SRC, EN ISO 61340 ESD class 1 |
Gender | Men's |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17111205
|
ABEBA™
32238/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121205
|
ABEBA™
32238/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111215
|
ABEBA™
32238/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121215
|
ABEBA™
32238/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131215
|
ABEBA™
32238/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131205
|
ABEBA™
32238/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141205
|
ABEBA™
32238/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151205
|
ABEBA™
32238/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161205
|
ABEBA™
32238/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171205
|
ABEBA™
32238/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181205
|
ABEBA™
32238/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191205
|
ABEBA™
32238/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101215
|
ABEBA™
32238/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Comfortable, robust and durable shoes
- Comply to EN ISO 20345: 2012, S3, SRC
- ESD dissipative according to EN ISO 61340
- Slip resistant PU double density outsole
- Black/red water and tear resistant Cordura
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Scratch-resistant coated fabric in toe and heel area
- Breathable and antibacterial lining with silver ions
- Removable active comfort insole
Specifications
Black, Red | |
Steel | |
Men's | |
Water Resistant |
Cordura | |
EN ISO 20345: 2012 S3 SRC, EN ISO 61340 ESD class 1 | |
Low-cut | |
S3 SRC ESD |