missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ABEBA™ Anatom Green/Yellow Safety Shoes S3
Robust, durable, made of water/tear resistant Cordura, slip resistant PU2D outsole, steel toe cap, textile antipuncture midsole
£113.00
Specifications
Color | Green, Yellow |
---|---|
Material | Cordura |
Toe Material | Steel |
Certifications/Compliance (Europe) | EN ISO 20345: 2012 S3 SRC |
Gender | Men's |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17191135
|
ABEBA™
2251/36 |
36 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101145
|
ABEBA™
2251/37 |
37 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17191145
|
ABEBA™
2251/46 |
46 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17101155
|
ABEBA™
2251/47 |
47 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111155
|
ABEBA™
2251/48 |
48 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121155
|
ABEBA™
2251/49 |
49 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131155
|
ABEBA™
2251/50 |
50 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141155
|
ABEBA™
2251/51 |
51 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151155
|
ABEBA™
2251/52 |
52 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17111145
|
ABEBA™
2251/38 |
38 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17121145
|
ABEBA™
2251/39 |
39 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17131145
|
ABEBA™
2251/40 |
40 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17141145
|
ABEBA™
2251/41 |
41 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17151145
|
ABEBA™
2251/42 |
42 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17161145
|
ABEBA™
2251/43 |
43 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17171145
|
ABEBA™
2251/44 |
44 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17181145
|
ABEBA™
2251/45 |
45 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Comply to EN ISO 20345: 2012, S3, SRC
- Slip resistant PU double density outsole
- Green/yellow water and tear resistant Cordura
- Steel toe cap (200 J)
- Textile antipuncture midsole
- Scratch-resistant coated fabric in toe and heel area
- Breathable and antibacterial lining with silver ions
- Removable active comfort insole
Specifications
Green, Yellow | |
Steel | |
Men's | |
Water Resistant |
Cordura | |
EN ISO 20345: 2012 S3 SRC | |
Low-cut | |
S3 SRC |