missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light
Fiber Optic Ring Lights are available as annular or darkfield versions with specific advantages. For all Ring Lights we offer adapters for a variety of objective series.
Brand: SCHOTT AG Lighting and Imaging™ 157066
Additional Details : Weight : 5.00000kg
Description
- Annular Ring Lights offer absolute shadow-free illumination.
- Darkfield Ring Lights offer low-angle illumination for shiny, reflective surfaces.
- Ring Light with eco-friendly Puravis fiber optics.
- High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
- Fiber bundle protected by flexible metal PVC sheating.
- Mountable direct to the microscope objective.
- Adapters for different objective diameters available, need to be ordered separately.
- Housing made of rugged, black anodized aluminum.
Specifications
Fiber Optic Ringlight | |
92 mm | |
Illumination for Stero-Microscopy | |
1 in. | |
3.3 ft. | |
Eco-friendly Puravis Glass Optical Fibers |
3.6 in. | |
66 mm | |
Cold Light Source KL1600LED, KL2500LED or KL1500HAL | |
26 mm | |
1000 mm for the flexible part | |
30 to 300 mm |