missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light
Fiber Optic Ring Lights are available as annular or darkfield versions with specific advantages. For all Ring Lights we offer adapters for a variety of objective series.
£561.48 - £865.00
Specifications
Type | Fiber Optic Ringlight |
---|---|
Length (English) | 3.3 ft. |
Length (Metric) | 1000 mm for the flexible part |
Material | Eco-friendly Puravis Glass Optical Fibers |
Product Code | Brand | Type | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Diameter (Metric) | Price | Quantity & Availability | ||||
15783012
|
SCHOTT AG Lighting and Imaging™
157040 |
Fiber Optic Ringlight | 64 mm |
£570.00
1 unit |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
12828095
|
SCHOTT AG Lighting and Imaging™
157410 |
Fiber Optic Ringlight | 88 mm |
£561.48
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
15793012
|
SCHOTT AG Lighting and Imaging™
157066 |
Fiber Optic Ringlight | 92 mm |
£570.00
1 unit |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
11840993
|
SCHOTT AG Lighting and Imaging™
157420 |
Fiber Optic Ringlight | 96 mm |
£595.00
Each |
Estimated Shipment: 12-08-2024
Log in to see stock. |
||||
12826553
|
SCHOTT AG Lighting and Imaging™
157406 |
Fiber Optic Ringlight | 120 mm |
£865.00
Each |
Estimated Shipment: 13-09-2024
Log in to see stock. |
||||
Description
- Annular Ring Lights offer absolute shadow-free illumination.
- Darkfield Ring Lights offer low-angle illumination for shiny, reflective surfaces.
- Ring Light with eco-friendly Puravis fiber optics.
- High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
- Fiber bundle protected by flexible metal PVC sheating.
- Mountable direct to the microscope objective.
- Adapters for different objective diameters available, need to be ordered separately.
- Housing made of rugged, black anodized aluminum.
Specifications
Fiber Optic Ringlight | |
3.3 ft. | |
1000 mm for the flexible part | |
Eco-friendly Puravis Glass Optical Fibers |