missing translation for 'onlineSavingsMsg'
Learn More

SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light

Fiber Optic Ring Lights are available as annular or darkfield versions with specific advantages. For all Ring Lights we offer adapters for a variety of objective series.

Brand:  SCHOTT AG Lighting and Imaging™ 157040

 View more versions of this product

Product Code. 15783012

  • £601.00 / 1 unit
Estimated Shipment: 24-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Annular Ring Lights offer absolute shadow-free illumination.
  • Darkfield Ring Lights offer low-angle illumination for shiny, reflective surfaces.
  • Ring Light with eco-friendly Puravis fiber optics.
  • High white light transmission thanks to the use of SCHOTT PURAVIS™ fibers.
  • Fiber bundle protected by flexible metal PVC sheating.
  • Mountable direct to the microscope objective.
  • Adapters for different objective diameters available, need to be ordered separately.
  • Housing made of rugged, black anodized aluminum.
Specifications

Specifications

Fiber Optic Ringlight
2.5 in.
40 mm
Cold Light Sources KL300LED, KL1600LED, KL2500LED or KL1500HAL
24 mm
1000 mm for the flexible part
25 to 300 mm
Fiber optic ringlight for working distance 25 - 300 mm
64 mm
Illumination for Stero-Microscopy
0.9 in.
3.3 ft.
Eco-friendly Puravis Glass Optical Fibers
Product Suggestions

Product Suggestions

Videos

Videos

  • Fiber-optic-light-guides-for-incident-illumination-video_ENG
    Video Player is loading.
    Current Time 0:00
    Duration 2:59
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 2:59
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Fiber-optic-light-guides-for-incident-illumination-video_ENG

  • How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      How-to-choose-the-right-ring-light-video_ENG_ENGLISH subs

    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    SCHOTT AG Lighting and Imaging™ Fiber Optic Ring Light > Fiber Optic Ring Light; Type: Annular Mini Ringlight; Diameter: 64 mm

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.