missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves

Thick, clean, and sterile latex with a hand-specific design for comfort and dexterity. Recommended for Class 100/ISO 5 cleanroom environments.
£578.00
Specifications
Certifications/Compliance | 21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160 |
---|---|
Certifications/Compliance (Europe) | CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016 |
Chemotherapeutic Rated | No |
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
12390160
![]() |
Ansell
91225060 |
6 |
£578.00
200 pairs |
Estimated Shipment: 15-05-2025
Log in to see stock. |
||||||
12300170
![]() |
Ansell
91225065 |
6.5 |
£578.00
200 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12310170
![]() |
Ansell
91225070 |
7 |
£578.00
200 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12320170
![]() |
Ansell
91225075 |
7.5 |
£578.00
200 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12330170
![]() |
Ansell
91225080 |
8 |
£578.00
200 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
12425100
![]() |
Ansell
91225085 |
8.5 |
£578.00
200 pairs |
Estimated Shipment: 04-06-2025
Log in to see stock. |
||||||
12699771
![]() |
Ansell
91225090 |
9 |
£578.00
200 pairs |
Estimated Shipment: 20-05-2025
Log in to see stock. |
||||||
Description
- Disposable sterile gloves' hand-specific ergonomic design combines comfort and dexterity.
- Compatible with Class 100 (ISO 5)/Grade A cleanroom environments.
- Thickness levels ensure a blend of protection and tactile sensitivity.
- Enhanced with PEARL™ Allergen Reduction Technology which minimizes protein content during the manufacturing process.
Specifications
21 CFR 820 Quality System Regulations, AS/NZS 4179, ASTM D3577, ASTM D7160 | |
No | |
Class 100 (ISO 5) | |
1 | |
Natural | |
Partially Textured | |
0.23 mm | |
No | |
9.1 mil | |
Powder Free | |
9.1 mil | |
Straight | |
ISO 9001:2015 | |
AccuTech™ 91-225 | |
11.8 in. |
CE 0493, EN 420:2003 + A1:2009, EN 556, EN ISO 374-1:2016, EN ISO 374-5:2016 | |
Yes | |
No | |
Latex | |
Single-use | |
9.1 mil | |
Specific | |
Latex | |
0.23 mm | |
Sterile | |
0.23 mm | |
Smooth | |
91-225 | |
24 MPa | |
30 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell AccuTech™ 91-225 Sterile Latex Cleanroom Gloves