missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

Provides barehand-like dexterity with light duty 18 gauge liner. Lightweight cut-resistant gloves meet ANSI Level 2 cut protection standards.

£181.00 - £188.24

Specifications

ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) CE, EN 420:2003 + A1:2009; Category II
Construction Knit
Coating Material Polyurethane
Color Blue
View More Specs

Products 5
Product Code Brand Size Price Quantity & Availability  
Product Code Brand Size Price Quantity & Availability  
12608665
missing translation for 'viewDocuments' Promotion Details
Ansell
11518060
6
£181.00
12 pairs
In Stock
to see stock.
Add to basket
 
12628665
missing translation for 'viewDocuments' Promotion Details
Ansell
11518080
8
£188.24
12 pairs
Estimated Shipment: 27-05-2025
to see stock.
Add to basket
 
12638665
missing translation for 'viewDocuments' Promotion Details
Ansell
11518090
9
£188.24
12 pairs
In Stock
to see stock.
Edge
Add to basket
 
12648665
missing translation for 'viewDocuments' Promotion Details
Ansell
11518100
10
£181.00
12 pairs
In Stock
to see stock.
Add to basket
 
12658665
missing translation for 'viewDocuments' Promotion Details
Ansell
11518110
11
£181.00
12 pairs
Estimated Shipment: 22-05-2025
to see stock.
Add to basket
 
Description

Description

  • Barehand-like dexterity for high tactility
  • First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
  • Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
  • Soft, sheer fiber breathes to keep hands cool and dry
  • D3 pinky matches natural contours of hand
  • Thin polyurethane coating
  • Coating enables high tactility
  • High abrasion resistance extends glove life

Specifications

Specifications

ANSI 3
Knit
Blue
Cut-resistant Gloves
Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing
Nylon, Spandex, Dyneema™
8.2 in.
CE, EN 420:2003 + A1:2009; Category II
Polyurethane
ANSI A2
EN 388:3X31B, EN 388:3331
Elasticated
HyFlex™ 11-518
21 cm
Videos
SDS
Documents

Documents

Certificates
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.