missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves
Shop All Ansell Products
Click to view available options
Size:
6
8
9
10
11
Description
- Barehand-like dexterity for high tactility
- First-to-market glove to provide ANSI™ Cut Level 2 in an 18 gauge style
- Dyneema™ Diamond Technology provides high cut-to-dexterity ratio for safety with comfort
- Soft, sheer fiber breathes to keep hands cool and dry
- D3 pinky matches natural contours of hand
- Thin polyurethane coating
- Coating enables high tactility
- High abrasion resistance extends glove life

Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Polyurethane |
Color | Blue |
Cut Resistance Rating | ANSI A2 |
Product Type | Cut-resistant Gloves |
Size | 8 |
EN388 Standard | EN 388:3X31B, EN 388:3331 |
For Use With (Application) | Automotive, machinery and equipment, metal fabrication, chemical, utilities, warehousing |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-518 Lightweight Cut-Resistant Gloves >
Spot an opportunity for improvement?Share a Content Correction