missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves
Shop All Ansell Products

Click to view available options
Size:
6
7
8
9
Description
- Industrial multipurpose gloves
- Tough 1.1mm FORTIX™ nitrile foam coating (patent pending) offers EN Abrasion Level 4 protection, with up to two times the abrasion performance of other lightweight, knit-dipped gloves
- FORTIX™ coating is 20% more breathable than earlier formulations, for cooler, drier hands and less sweat
- Matching the natural contours of the hand, the snug, second-skin liner is tailored to create a more comfortable wearing experience: at the base of the little finger (added comfort), across the fingertips (superior tactility), and through the palm (greater dexterity)
- With its balance of robust abrasion performance, enhanced comfort and high dexterity
- Ideal solution for workers who move between tasks
- Silicone-free material means no transfer of silicone contaminants to metal parts prior to painting
Applications:
- Adjusting parts, systems
- Adjusting systems and screwing
- Assembling and mounting components
- Assembly and disassembly of equipment
- Assembly and inspection of components
- Chassis assembly, body trimming
- Picking, fastening components
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm

Specifications
Specifications
Certifications/Compliance | EN 420:2003 + A1:2009 and EN 388:2001 |
Description | Gauge: 15 |
Color | Black, Gray |
Exterior Finish | Palm Coated |
Latex Free | No |
Material | Foam Nitrile |
Product Type | Industrial Gloves |
Size | 8 |
Style | Construction: Knitted |
Temperature (English) Max. | 104°F (Washing) |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell™ Hyflex™ 11-840 Series Light Duty Foam Nitrile Gloves >
Spot an opportunity for improvement?Share a Content Correction