missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell HyFlex™ 11-931 Cut-Resistant Lightweight Gloves, Palm Coated
Shop All Ansell Products

Click to view available options
Size:
6
7
8
9
10
11
Description
- RIPEL™ technology keeps oil from making contact with skin, keeping hands safe and dry
- Provides protection from cuts and oil exposure, from light to heavy, across multiple applications
- Provides dexterity and high level of comfort with ZONZ technology
- ANSELL GRIP™ Technology for safe handling in dry-to-oily applications
- FORTIX Technology for extended product use life and increased protection with up to 12x durability in thumb crotch
- Ultra-lightweight 18 gauge design provides dexterity and high level of comfort
- Protects against lacerations, oil and industrial fluid exposure
Greener Choice Claims
- Environmental benefits include:
- Free-of a substance that causes environmental harm
- Certifications and Seals of Approval

Specifications
Specifications
ANSI Abrasion Rating | ANSI 4 |
Certifications/Compliance (Europe) | CE, EN 420:2003 + A1:2009; Category II |
Construction | Knit |
Coating Material | Nitrile Foam |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Latex Free | Yes |
Material | Dyneema Diamond |
Product Type | Cut-resistant Gloves |
Size | 7 |
Show More |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-5 of 7
Special Offers
-
Multiple Manufacturers
Gear Up for Safety
Save up to 60% on gloves, apparel, and morePromo Code: 24131Expires: 2025-06-08
New Offer Shop Now
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ansell HyFlex™ 11-931 Cut-Resistant Lightweight Gloves, Palm Coated >
Spot an opportunity for improvement?Share a Content Correction