missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Anti-skid Laminated Polyester Tape with Stripes
Anti-Skid (anti-slip) Laminated Polyester Tape with Stripes helps to prevent slipping and falling on wet or slippery floors.
Brand: Brady™ 078148
Code : NEW
Additional Details : Weight : 1.25190kg
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
1 Roll | |
Permanent Acrylic | |
Traction on steps, slick floors, and egress pathway marking | |
Polyester | |
18.29 m x 76.20 mm | |
3 in. | |
Black and Yellow Striped | |
18.29 m |
60 ft. | |
Striped Anti-Skid Tape - Black / Yellow | |
Anti-skid Tape | |
-40°C to +70°C | |
0.162 mm | |
-40°F to +158°F | |
76.2 mm | |
ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22 |