missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Anti-skid Laminated Polyester Tape with Stripes
Anti-Skid (anti-slip) Laminated Polyester Tape with Stripes helps to prevent slipping and falling on wet or slippery floors.
£69.80 - £197.00
Specifications
Certifications/Compliance | ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22 |
---|---|
Description | Striped Anti-Skid Tape - Black / Yellow |
Adhesive Type | Permanent Acrylic |
Color | Black and Yellow Striped |
Material | Polyester |
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Dimensions (L x W) | Price | Quantity & Availability | ||||
11791645
|
Brady™
078150 |
Striped Anti-Skid Tape - Black / Yellow | 18.29 m x 152.40 mm |
£197.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11781645
|
Brady™
078149 |
Striped Anti-Skid Tape - Black / Yellow | 18.29 m x 101.6 mm |
£125.00
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11751645
|
Brady™
078146 |
Striped Anti-Skid Tape - Black / Yellow | 18.29 m x 25.40 mm |
£69.80
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
11771645
|
Brady™
078148 |
Striped Anti-Skid Tape - Black / Yellow | 18.29 m x 76.20 mm |
£108.00
1 roll |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||||
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
ANSI A1264.2-2006, NSFI Certified for High Traction, OSHA 1910.144, OSHA 1910.22 | |
Permanent Acrylic | |
Polyester | |
60 ft. | |
1 Roll | |
-40°C to +70°C |
Striped Anti-Skid Tape - Black / Yellow | |
Black and Yellow Striped | |
Traction on steps, slick floors, and egress pathway marking | |
18.29 m | |
-40°F to +158°F | |
0.162 mm |