missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Anti-skid Laminated Polyester Marking Tape
Anti-Skid (anti-slip) tapes help to prevent slipping and falling on wet or slippery floors. The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit. Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors. Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs
£83.25 - £94.90
Specifications
Adhesive Type | Permanent Acrylic |
---|---|
Material | Polyester |
For Use With (Application) | Traction on steps, slick floors, and egress pathway marking |
Packaging Quantity | 1 Roll |
Temperature Range (English) | -40°F to +158°F |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11761645
|
Brady™
078147 |
Black and Yellow Striped |
£94.90
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
11315990
|
Brady™
078183 |
Yellow |
£83.25
1 roll |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- The rugged polyester tape is adhesive backed and coated with thousands of particles of durable aluminium oxide grit.
- Anti-Skid tape bonds permanently to clean, dry floors, withstands grease and oil and will work indoors or outdoors.
- Anti-Skid tape is available in a variety of colors and sizes to suit all of your floor marking needs.
Specifications
Permanent Acrylic | |
Traction on steps, slick floors, and egress pathway marking | |
-40°F to +158°F | |
0.162 mm |
Polyester | |
1 Roll | |
-40°C to +70°C |