missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes
Manufactured from 100% continuous filament polyester with a double-knit no-run interlock construction. Contec™ Anticon™ Gold HeavyWeight™ Wipes have sealed edges to reduce particle and fiber generation.
Brand: Contec™ 492224-789
519.00 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
Anticon Gold HeavyWeight uses patented textile technology to achieve superior sorption characteristics for critical applications. The proprietary sealed edges of these wipes allows the use of 100% of the wipe for cleaning without the worry of harming delicate surfaces. The sealed edges also reduce particle and fiber generation. Anticon Gold HeavyWeight wipes' low sub-micron particles and fiber counts are ideal for use in the most critical environments. Cleanroom laundered and packaged. Also available with Particle Attraction Technology (P.A.T.).Features & Benefits:
- Recommended for ISO Class 3-8 environments
- Sealed edges to reduce particle and fiber generation
- Low sub-micron particles and fiber counts
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Cleanroom laundered
- Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
- Offered in bulk and stacked packaging
- Available with Particle Attraction Technology (P.A.T.)
Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
Not Autoclavable | |
Single-use | |
2 Bags x 75 Wipes, 8 Bags/Cs. | |
Non-sterile |
9 in. | |
9 in. | |
Polyester | |
IEST Recommended Practices for the Evaluation of Wiping Materials for Critical Environments | |
23 x 23 cm (9 x 9 in.) | |
1-ply |