missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ Gold HeavyWeight™ Wipes
Manufactured from 100% continuous filament polyester with a double-knit no-run interlock construction. Contec™ Anticon™ Gold HeavyWeight™ Wipes have sealed edges to reduce particle and fiber generation.
£560.00 - £635.00
Specifications
Product Type | Cleanroom Wipe |
---|---|
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Width (English) | 9 in. |
Width (Metric) | 23 cm |
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Quantity | Price | Quantity & Availability | |||||
16338147
|
Contec™
GDHW0101 |
150/Bag, 8 Bags/Cs. |
£560.00
Pack of 1200 |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
10470225
|
Contec™
492224-789 |
2 Bags x 75 Wipes, 8 Bags/Cs. |
£635.00
Pack of 1200 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Description
Anticon Gold HeavyWeight uses patented textile technology to achieve superior sorption characteristics for critical applications. The proprietary sealed edges of these wipes allows the use of 100% of the wipe for cleaning without the worry of harming delicate surfaces. The sealed edges also reduce particle and fiber generation. Anticon Gold HeavyWeight wipes' low sub-micron particles and fiber counts are ideal for use in the most critical environments. Cleanroom laundered and packaged. Also available with Particle Attraction Technology (P.A.T.).Features & Benefits:
- Recommended for ISO Class 3-8 environments
- Sealed edges to reduce particle and fiber generation
- Low sub-micron particles and fiber counts
- High sorptive capacity and fast adsorption rate for superior spill control
- High tensile strength to eliminate tearing and snagging in tough cleaning applications
- Manufactured from 100% continuous filament polyester and specially processed for superior cleanliness and sorbency
- Cleanroom laundered
- Tested in accordance with the IEST Recommend Practices for the Evaluation of Wiping Materials for Critical Environments
- Offered in bulk and stacked packaging
- Available with Particle Attraction Technology (P.A.T.)
Specifications
Cleanroom Wipe | |
23 cm | |
23 cm | |
23 x 23 cm (9 x 9 in.) |
9 in. | |
9 in. | |
Polyester |