Learn More
Contec™ Anticon™ MicroQuilt Wipes
Contec™ Anticon™ MicroQuilt Wipes combine the cleanliness and sorbent capacity of Quiltec™ with the microfiber particle pick-up ability of Anticon™ Gold Sorb.
Brand: Contec™ 495758-736
978.00 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
Additional Details : Weight : 13.70000kg
Description
- Laminated 2-ply wipes
- Stronger and more absorbent wipe
- Quilted pockets between the fabric layers, increase the sorbent capacity
- Readily releases fluid to a surface when required
- Unique microfiber polyester yarn
- Provides superior residue and particle removal even when dry
- High sorptive capacity and fast absorption rate for superior spill control
- Good solvent compatibility
- Ideal for use with a wide range of disinfectants and solutions
- Sealed edges reduce particle and fiber generation, reducing possibility of contamination
Specifications
Wipe | |
22.86 cm | |
22.86 cm | |
Flat stacked | |
9 x 9 in. (22.86 x 22.86 cm) | |
25 Wipes/Bag, 40 Bags/Cs. | |
Sterile |
9 in. | |
9 in. | |
Polyester Microfiber | |
Sealed | |
Cleanroom applications requiring high sorbent capacity and superior contaminant removal | |
2-ply |