missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ Anticon™ MicroQuilt Wipes
Contec™ Anticon™ MicroQuilt Wipes combine the cleanliness and sorbent capacity of Quiltec™ with the microfiber particle pick-up ability of Anticon™ Gold Sorb.
£770.00 - £1195.00
Specifications
Product Type | Wipe |
---|---|
Material | Polyester Microfiber |
Description | Flat stacked |
Edges | Sealed |
For Use With (Application) | Cleanroom applications requiring high sorbent capacity and superior contaminant removal |
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Packaging Quantity | Sterility | Price | Quantity & Availability | |||
16203972
|
Contec™
495758-735 |
9 x 9 in. (22.86 x 22.86 cm) | 50 Wipes/Bag, 20 Bags/Cs. | Non-sterile |
£870.00
Pack of 1000 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
16213972
|
Contec™
495758-736 |
9 x 9 in. (22.86 x 22.86 cm) | 25 Wipes/Bag, 40 Bags/Cs. | Sterile |
£1195.00
Pack of 1000 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
16223972
|
Contec™
495758-737 |
12 x 12 in. (30.48 x 30.48 cm) | 50 Wipes/Bag, 10 Bags/Cs. | Non-sterile |
£770.00
Pack of 500 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
16233972
|
Contec™
495758-738 |
12 x 12 in. (30.48 x 30.48 cm) | 25 Wipes/Bag, 20 Bags/Cs. | Sterile |
£940.00
Pack of 500 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||
Description
- Laminated 2-ply wipes
- Stronger and more absorbent wipe
- Quilted pockets between the fabric layers, increase the sorbent capacity
- Readily releases fluid to a surface when required
- Unique microfiber polyester yarn
- Provides superior residue and particle removal even when dry
- High sorptive capacity and fast absorption rate for superior spill control
- Good solvent compatibility
- Ideal for use with a wide range of disinfectants and solutions
- Sealed edges reduce particle and fiber generation, reducing possibility of contamination
Specifications
Wipe | |
Flat stacked | |
Cleanroom applications requiring high sorbent capacity and superior contaminant removal |
Polyester Microfiber | |
Sealed | |
2-ply |