missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE API ASTM Hydrometer with Thermometer

The API ASTM Hydrometer with Thermometer is chosen as the Standard Scale for Petroleum.

Brand:  VEE GEE 6755HTS

Additional Details : Weight : 0.11000kg

 View more versions of this product

Product Code. 17866603

  • £59.25 / Each
Estimated Shipment: 22-08-2024
to see stock.
Add to basket

Description

Description

  • Subdivisions: 0.1°
  • Approx. Length: 380 mm
  • Thermometer Range: 0 to 150°F
  • Thermometer Subdivision: 2°F
  • Thermometer filled with SafetyBLUE liquid
  • Calibrated for use at 15.5°C/60°F
Specifications

Specifications

Hydrometer
0.1°
0°F to 150°F
15.5°C (60°F)
55H
38 cm
-17.78 to +65.6°C
39 to 51°
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers