missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VEE GEE API ASTM Hydrometer with Thermometer
The API ASTM Hydrometer with Thermometer is chosen as the Standard Scale for Petroleum.
£59.25
Specifications
Type | Hydrometer |
---|---|
Increments | 0.1° |
Length (Metric) | 38 cm |
Temperature Range (English) | 0°F to 150°F |
Temperature Range (Metric) | -17.78 to +65.6°C |
Product Code | Brand | ASTM Number | API Range | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | ASTM Number | API Range | Price | Quantity & Availability | ||||
17846543
|
VEE GEE
6757HTS |
57H | 59 to 71° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17866603
|
VEE GEE
6755HTS |
55H | 39 to 51° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17806533
|
VEE GEE
6754HTS |
54H | 29 to 41° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17806603
|
VEE GEE
6752HTS |
52H | 9 to 21° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17806453
|
VEE GEE
6753HTS |
53H | 19 to 31° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
17806463
|
VEE GEE
6756HTS |
56H | 49 to 61° |
£59.25
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
Description
- Subdivisions: 0.1°
- Approx. Length: 380 mm
- Thermometer Range: 0 to 150°F
- Thermometer Subdivision: 2°F
- Thermometer filled with SafetyBLUE liquid
- Calibrated for use at 15.5°C/60°F
Specifications
Hydrometer | |
38 cm | |
-17.78 to +65.6°C |
0.1° | |
0°F to 150°F | |
15.5°C (60°F) |