missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL
Reduces PCR reaction time from 2 hours to as little as 25 minutes
£106.00 - £1028.00
Specifications
Barcode | Includes Barcode |
---|---|
Certifications/Compliance | Certified DNA/RNase Free |
Product Line | MicroAmp |
Color | Optical |
Product Type | Microplate |
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | ||||||
12142000
|
Applied Biosystems™
4346906 |
20 Plates |
£106.00
Pack of 20 |
In Stock
Log in to see stock. |
||||||
10310855
|
Applied Biosystems™
4366932 |
200 Plates |
£1028.00
1 set |
In Stock
Log in to see stock. |
||||||
Description
- Integral component of Applied Biosystems Fast PCR System
- Maximum thermal conductivity for precise thermal cycling
- Reproducible, specific, and sensitive PCR results in just 25 minutes
- Validated with other system components for consistent results
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Increased thermal contact for faster, more uniform heating
- Advanced design dramatically increases its thermal contact with Applied Biosystems Veriti™ 96-Well Fast Thermal Cycler
- Consistent well-to-well thickness helps all samples cycle through PCR process uniformly
- Platform: 310 Genetic Analyzer, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7500 Fast Dx System, 7500 Fast System, 7900HT Fast System, StepOnePlus™, Veriti™ Dx Fast Thermal Cycler, Veriti Fast Thermal Cycler, ViiA™ 7 Dx Fast System, ViiA 7 Fast System
Applications: Fast Real-Time PCR, PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Order Info
Shipping Condition: Ambient
Specifications
Includes Barcode | |
MicroAmp | |
Microplate | |
Semi | |
0.2 mL | |
0.1 mL |
Certified DNA/RNase Free | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
96 | |
Fast |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Applied Biosystems™ MicroAmp™ Fast Optical 96-Well Reaction Plate with Barcode, 0.1 mL