Learn More
Applied Biosystems™ MicroAmp™ Optical 384-Well Reaction Plate with Barcode
Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification
Brand: Applied Biosystems™ 4326270
2358.65 GBP valid until 2024-12-31
Use promo code "22915" to get your promotional price.
Code : 50
Additional Details : Weight : 0.50000kg
Description
- Constructed from a single rigid piece of polypropylene in a 384-well format
- Designed to work with Applied Biosystems 384-well Real-Time PCR systems and thermal cyclers
- Frosted to minimize interfering fluorescence from wells of cycling block
- Screened to eliminate auto-fluorescent plates
- Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
- Each reaction plate includes unique serialized, eight character number label (barcode) that is user-readable and machine-readable to prevent tracking errors
- Platform: 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 7900HT System, GeneAmp™ 9700, QuantSt
PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)
Specifications
Includes Barcode | |
Contains 10 packages of 50 plates each (500 plates). May be stored at room temperature. Under proper storage conditions, plates may be stored indefinitely. |
|
MicroAmp | |
Microplate | |
Skirted | |
40 μL | |
500 plates |
Certified DNA/RNase Free | |
500 Plates | |
Optical | |
Thermal Cycler, Genetic Analyzer, DNA Analyzer | |
Polypropylene | |
384 | |
Fast or Standard |