missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate

Designed to provide unmatched temperature accuracy and uniformity for fast, efficient PCR amplification

Brand:  Applied Biosystems™ N8010560

43.86 GBP valid until 2025-07-11
Use promo code "25721" to get your promotional price.


 View more versions of this product

Product Code. 10411785

  • £53.50 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

For Research Use Only. All usage must comply with product instructions.
 

Description

Description

This plate, constructed from a single rigid piece of polypropylene in a 96-well format, is compatible with Applied Biosystems 96-well Real-Time PCR systems and thermal cyclers.

  • Frosted to minimize interfering fluorescence from wells of cycling block
  • Screened to eliminate auto-fluorescent plates
  • Unique design provides barrier to ambient air to help ensure well-to-well temperature uniformity
  • Capacity: 96 x 0.2mL tubes

  • Platform: 2720 Thermal Cycler, 3130 Genetic Analyzer, 3130xl Genetic Analyzer, 3500 Dx Genetic Analyzer, 3500 Genetic Analyzer, 3500xL Dx Genetic Analyzer, 3500xL Genetic Analyzer, 3730 DNA Analyzer, 3730xl DNA Analyzer, 6100 Nucleic Acid PrepStation, 7000 System, 7300 System, 7500 System, 7900HT System, GeneAmp™ 9700, ProFlex™ PCR System, QuantStudio™, QuantStudio Dx, SimpliAmp™ Thermal Cycler, Veriti™ Dx Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA 7 System

Applications: PCR, PCR & Real-Time PCR, Real Time PCR (qPCR)

TRUSTED_SUSTAINABILITY
Specifications

Specifications

No Barcode
Contains ten 96-well reaction plates.

Will require either caps or full plate cover to seal (not included).

May be stored at room temperature. With proper storage, plates may be stored indefinitely.
MicroAmp
Microplate
Semi
96
10 Plates
Certified DNA/RNase Free
10 Plates
Optical
Thermal Cycler, Genetic Analyzer, DNA Analyzer
Polypropylene
0.2 mL
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberI03K0Q312 Certificate TypeCertificate of Analysis Date21/04/2027 Catalog NumberN8010560,N8010560_LITL18 PROMO
Lot NumberI45V24Q716 Certificate TypeCertificate of Analysis Date10/04/2025 Catalog Number
Lot NumberI09V25Q224 Certificate TypeCertificate of Analysis Date09/04/2025 Catalog Number
Lot NumberI09V25Q315 Certificate TypeCertificate of Analysis Date09/04/2025 Catalog Number
Lot NumberI09R25Q326 Certificate TypeCertificate of Analysis Date09/04/2025 Catalog Number
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Applied Biosystems™ MicroAmp™ Optical 96-Well Reaction Plate > MicroAmp™ Optical 96-Well Reaction Plate, 10 plates

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.