Learn More
Applied Biosystems™ MicroAmp™ Optical Adhesive Film
Reduces chance of well-to-well contamination and sample evaporation when applied to a microplate
Brand: Applied Biosystems™ 4311971
200.64 GBP valid until 2025-12-31
Use promo code "24288" to get your promotional price.
Includes: 100 Optical Adhesive Covers
Description
Applied Biosystems MicroAmp Optical Adhesive Film is designed to reduce well-to-well contamination and sample evaporation. The easy-to-use film is applied by peeling away the backing and firmly pressing the adhesive film across the top of a microplate. This tight seal will help ensure consistent real-time PCR data without obscuring samples during reading, and the protective covering allows microplates to be more easily stacked for space-saving convenience and storage.
Features
- Pressure-sensitive adhesive provides a tight seal over every well
- Will not interfere with sample reading
- Easy-to-apply film will not stick to gloves
- Prevents sample loss and reduces cross-contamination
- Designed to fit MicroAmp 96- and 384-well plates
Notes
Thermo Fisher Scientific has performed exhaustive functional testing regarding minor visual inconsistencies (e.g., wrinkles, line impressions, haziness, white spots, etc.) of the MicroAmp Optical Adhesive Film that may result from removal of the liner or application to a plate. These minor visual inconsistencies do not affect the performance of the adhesive tape. Should you have any additional questions, please contact Technical Support.
Order Info
Shipping Condition: Room Temperature

Specifications
Optical | |
96 | |
100 covers | |
2720 Thermal Cycler, 6100 Thermal Cycler, 7000 System, 7300 System, 7500 Fast System, 7500 System, 7900HT Fast System, 7900HT System, GeneAmp 9700, QuantStudio™, SimpliAmp™ Thermal Cycler, StepOnePlus™, Veriti Dx Fast Thermal Cycler, Veriti Dx Thermal Cycler, Veriti Fast Thermal Cycler, Veriti Thermal Cycler, ViiA™ 7 Dx System, ViiA™ 7 System, ViiA™ 7 Dx Fast System, QuantStudio™ Dx, 7500 Fast Dx System, ViiA™ 7 Fast System, ProFlex™ PCR System | |
Film, Seal, or Applicator | |
Pressure Sensitive |
Polyester | |
100 Covers | |
Includes: 100 Optical Adhesive Covers Storage: Room temperature |
|
Room Temperature | |
MicroAmp | |
96/384-well Plate |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
33RDWW | Certificate of Analysis | 27/01/2025 | 4311971,4311971_LITL18 PROMO |
33P856 | Certificate of Analysis | 26/01/2025 | 4311971,4311971_LITL18 PROMO |
33NRYR | Certificate of Analysis | 26/01/2025 | 4311971,4311971_LITL18 PROMO |
33PANJ | Certificate of Analysis | 26/01/2025 | 4311971,4311971_LITL18 PROMO |
33TN88 | Certificate of Analysis | 26/01/2025 | 4311971,4311971_LITL18 PROMO |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.