Learn More
Applied Biosystems™ Platinum™ Multiplex PCR Master Mix
The Platinum™ Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR.
Brand: Applied Biosystems™ 4464268
160.55 GBP valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 50
Additional Details : Weight : 0.00450kg
Description
The Platinum™ Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR. Designed specifically for endpoint multiplex PCR, it supports easy multiplexing with minimal optimization.
• Multiplexing—Amplify up to 20 amplicons in a single reaction
• Flexibility—Amplify products from 50 bp to 2.5 kb
• Ease of Use—Perform multiplex PCR reactions with minimal optimization
A High-Specificity, High-Throughput Solution for Endpoint PCR
The performance of the Platinum™ Multiplex PCR Master Mix over a wide range of amplicon sizes permits the amplification of templates from 50 bp to 2.5 kb, greatly enhancing workflow flexibility. Coupled with its 20-plex capability and absence of primer dimers, it not only provides a high-throughput solution but also boasts high specificity through fewer non-specific primer binding events, and hence less reaction and primer waste.
Specifications
• Platinum Multiplex PCR Master Mix, 2X (1 x 1.25 mL) • GC Enhancer (1 x 0.3 mL) Store at –15°C to –25°C prior to opening. Master mix may be stored at –15°C to –25°C or at 4°C (for up to 30 days). The GC Enhancer must be kept at –15°C to –25°C. |
|
Platinum Taq DNA Polymerase | |
Up to 20-plex | |
Hot-start PCR, Multiplex PCR | |
1X | |
50 Reactions | |
2.5 kb or less |
Low | |
Standard | |
Dry Ice | |
2X | |
Built-In Hot Start | |
SuperMix or Master Mix | |
1.25 mL |
For Research Use Only. Not for use in diagnostic procedures.