Learn More
Applied Biosystems™ Platinum™ Multiplex PCR Master Mix
The Platinum™ Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR.
£169.00 - £4385.00
Specifications
GC-Rich PCR Performance | Low |
---|---|
Polymerase | Platinum Taq DNA Polymerase |
Reaction Speed | Standard |
Multiplex Capability | Up to 20-plex |
Shipping Condition | Dry Ice |
Includes: Platinum Multiplex PCR Master Mix, 2X; GC Enhancer
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. of Reactions | Price | Quantity & Availability | |||||
12373583
|
Applied Biosystems™
4464268 |
50 Reactions |
£169.00
Each |
Estimated Shipment: 26-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12383583
|
Applied Biosystems™
4464269 |
250 Reactions |
£618.00
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
12027809
|
Applied Biosystems™
4464270 |
1000 Reactions |
£4385.00
2000 reactions |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
The Platinum™ Multiplex PCR Master Mix is designed specifically for endpoint multiplex PCR. Designed specifically for endpoint multiplex PCR, it supports easy multiplexing with minimal optimization.
• Multiplexing—Amplify up to 20 amplicons in a single reaction
• Flexibility—Amplify products from 50 bp to 2.5 kb
• Ease of Use—Perform multiplex PCR reactions with minimal optimization
A High-Specificity, High-Throughput Solution for Endpoint PCR
The performance of the Platinum™ Multiplex PCR Master Mix over a wide range of amplicon sizes permits the amplification of templates from 50 bp to 2.5 kb, greatly enhancing workflow flexibility. Coupled with its 20-plex capability and absence of primer dimers, it not only provides a high-throughput solution but also boasts high specificity through fewer non-specific primer binding events, and hence less reaction and primer waste.
Order Info
Shipping Condition: Dry Ice
Specifications
Low | |
Standard | |
Dry Ice | |
2X | |
Built-In Hot Start | |
2.5 kb or less |
Platinum Taq DNA Polymerase | |
Up to 20-plex | |
Hot-start PCR, Multiplex PCR | |
1X | |
SuperMix or Master Mix |
For Research Use Only. Not for use in diagnostic procedures.