missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Aqua Stabil PHMB-free Water Bath Protective Media
Water bath protective media for the market Great Britain.
£257.00 - £392.16
Specifications
For Use With (Equipment) | Water Baths |
---|---|
Temperature Range | 20°C to 80°C |
Type | Protective Media |
Electrical Requirements | None |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17867687
|
JULABO™
8940006GB |
6 x 100 mL |
£257.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
17857687
|
JULABO™
8940012GB |
12 x 100 mL | N/A | ||||||
Description
- Water bath protective media
- For the market Great Britain
Specifications
Water Baths | |
20°C to 80°C | |
Protective Media | |
None |