missing translation for 'onlineSavingsMsg'
Learn More

Notrax Aqua Trap™ Robust Barrier Mat with Raised Domes

True to its name, this patented perimeter Aqua Dam forms a tray that can hold up to 6 liters of water per square meter and is treated with an anti microbial carpet treatment to stop bacteria and germs at the entrance.

Brand:  Notrax 150S0046BR

 View more versions of this product

Product Code. 17731958

  • £167.00 / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • True to its name, this patented perimeter ''Aqua Dam'' forms a tray that can hold up to 6 liters of water per square meter
  • The textile top surface is high pressure moulded into a bubble design on an indestructible rubber base to withstand the heaviest of foot traffic
  • Unsurpassed ability to scrape debris from shoes while maintaining its great looking appearance for the longest time
  • Unique slip resistant gripper pattern on the back
Specifications

Specifications

Brown
180 cm
Industrial and Commercial Matting
71 in.
Polyester
120 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers