missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Notrax Aqua Trap™ Robust Barrier Mat with Raised Domes
True to its name, this patented perimeter ''Aqua Dam'' forms a tray that can hold up to 6 liters of water per square meter and is treated with an anti microbial carpet treatment to stop bacteria and germs at the entrance.
£32.95 - £156.00
Specifications
Color | Brown |
---|---|
Material | Polyester |
Type | Industrial and Commercial Matting |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17751948
|
Notrax
150S0023BR |
90 cm | 60 cm |
£32.95
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17791948
|
Notrax
150S0035BR |
150 cm | 90 cm |
£97.35
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
17731958
|
Notrax
150S0046BR |
180 cm | 120 cm |
£156.00
Each |
Estimated Shipment: 31-07-2024
Log in to see stock. |
||||
Description
- True to its name, this patented perimeter ''Aqua Dam'' forms a tray that can hold up to 6 liters of water per square meter
- The textile top surface is high pressure moulded into a bubble design on an indestructible rubber base to withstand the heaviest of foot traffic
- Unsurpassed ability to scrape debris from shoes while maintaining its great looking appearance for the longest time
- Unique slip resistant gripper pattern on the back
Specifications
Brown | |
Polyester | |
Industrial and Commercial Matting |