Learn More
Thermo Scientific™ Aquasil™ 5μm C18 HPLC Columns, 5?m Particle Size
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 77505-154630
721.27 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Polar endcapped C18 phase
- Alternative selectivity compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.

Specifications
Analytical Column | |
LC/MS | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
150 mm | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.