missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ 5μm C18 HPLC Columns, 5?m Particle Size
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
£443.70 - £781.67
Specifications
Column Format | Analytical Column |
---|---|
For Use With | LC/MS |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10241095
|
Thermo Scientific™
77505-052130 |
5 μm | 2.1 mm | 50 mm |
£635.97
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10568785
|
Thermo Scientific™
77505-054630 |
5 μm | 4.6 mm | 50 mm |
£649.93
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10221435
|
Thermo Scientific™
77505-102130 |
5 μm | 2.1 mm | 100 mm |
£690.16
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10231435
|
Thermo Scientific™
77505-104630 |
5 μm | 4.6 mm | 100 mm |
£657.45
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
10519955
|
Thermo Scientific™
77505-152130 |
5 μm | 2.1 mm | 150 mm |
£728.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
10775336
|
Thermo Scientific™
77505-153030 |
5 μm | 3 mm | 150 mm |
£781.67
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||
10251435
|
Thermo Scientific™
77505-154030 |
5 μm | 4 mm | 150 mm |
£694.25
Each |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
10723074
|
Thermo Scientific™
77505-154630 |
5 μm | 4.6 mm | 150 mm |
£694.25
Each |
In Stock
Log in to see stock. |
|||
10535215
|
Thermo Scientific™
77505-254030 |
5 μm | 4 mm | 250 mm |
£724.44
Each |
In Stock
Log in to see stock. |
|||
10013193
|
Thermo Scientific™
77505-254630 |
5 μm | 4.6 mm | 250 mm |
£724.44
Each |
In Stock
Log in to see stock. |
|||
10008094
|
Thermo Scientific™
77505-252130 |
5 μm | 2.1 mm | 250 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10638635
|
Thermo Scientific™
77505-103030 |
5 μm | 3 mm | 100 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10744936
|
Thermo Scientific™
77505-053030 |
5 μm | 3 mm | 50 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Ordering Information:
Other column dimensions are also available. Please call Customer Service for more information.
Specifications
Analytical Column | |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
LC/MS | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |