missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ C18 5μm HPLC Column
Operate at low flow rates required for greater ionization efficiencies
£605.30 - £768.90
Specifications
Column Format | Analytical Column |
---|---|
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 310 m²/g |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10362815
|
Thermo Scientific™
77505-034030 |
4 mm | 30 mm |
£605.30
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10353075
|
Thermo Scientific™
77505-124030 |
4 mm | 125 mm |
£694.25
Each |
Estimated Shipment: 09-10-2024
Log in to see stock. |
||||
10078614
|
Thermo Scientific™
77505-253030 |
3 mm | 250 mm |
£768.90
Each |
In Stock
Log in to see stock. |
||||
Description
- Particle size: 5μm
- Polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phase
Specifications
Analytical Column | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |
5 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |