Learn More
Thermo Scientific™ Aquasil™ C18 Guard Cartridges
Available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 77505-012101
380.29 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.
- The 10mm design offers maximum protection with minimal increase in retention
- Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Retention of polar compounds
- Compatible with 100% aqueous mobile phases

Specifications
12% | |
5 μm | |
100Å | |
2.1 mm | |
Yes |
2 to 8 | |
10 mm | |
310 m2/g | |
Uniguard Direct-connection and Stand Alone Holder | |
L1 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.