missing translation for 'onlineSavingsMsg'
Learn More

VELP Scientifica AREC 4 Digital Ceramic Hot Plate Stirrer

Powerful digital hotplate stirrer that features a 4-inch ceramic plate and guarantees precise thermoregulation of the media, high safety and maximum reliability.

Brand:  VELP Scientifica SB20500671

 View more versions of this product

Product Code. 30067451

  • £616.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • The AREC 4 Digital offers precise temperature control, advanced stirring and heating performance, improved safety features, and ease of use.
  • The compact footprint makes it an indispensable solution for labs with limited bench space.
  • Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
  • Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
  • Thermoregulation range from room temperature to 350°C
  • Brushless motor ensuring power and resistance over time
  • Stirs up to 5 L volume (H2O) from 100 up to 1500 rpm
  • SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
  • The robust 4-in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
  • A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications

Specifications

Ceramic
VFT
Room Temp to 550°C
Square
EU/UK
5 L
3 Years
230 V
4 x 4 in.
Magnetic Stirring Hotplate
5 L
1
100 to 1500 rpm
Digital
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.