missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VELP Scientifica AREC 4 Digital Ceramic Hot Plate Stirrer
Powerful digital hotplate stirrer that features a 4-inch ceramic plate and guarantees precise thermoregulation of the media, high safety and maximum reliability.
£424.00 - £616.00
Specifications
Top Plate Material | Ceramic |
---|---|
Voltage | 230 V |
Size | 4 x 4 in. |
Temperature (Metric) | Room Temp to 550°C |
Type | Magnetic Stirring Hotplate |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
30067454
|
VELP Scientifica
F20500671 |
£424.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
|||||||
30067449
|
VELP Scientifica
SA20500671 |
Probe |
£470.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
30067451
|
VELP Scientifica
SB20500671 |
VFT |
£616.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
30067455
|
VELP Scientifica
SC20500671 |
Probe, Rod, Clamp |
£511.00
Each |
Estimated Shipment: 02-06-2025
Log in to see stock. |
||||||
Description
- The AREC 4 Digital offers precise temperature control, advanced stirring and heating performance, improved safety features, and ease of use.
- The compact footprint makes it an indispensable solution for labs with limited bench space.
- Advanced heating plate technology ensures temperature homogeneity and stability up to 550°C
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1°C) and VTF Digital Thermoregulator (± 0.5°C)
- Thermoregulation range from room temperature to 350°C
- Brushless motor ensuring power and resistance over time
- Stirs up to 5 L volume (H2O) from 100 up to 1500 rpm
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
- The robust 4-in. ceramic top offers exceptional chemical and scratch resistance and it is easy to clean with a simple wipe-down
- A 'Hot Surface' warning message is displayed when the temperature exceeds 50°C, even when inactive
Specifications
Ceramic | |
4 x 4 in. | |
Magnetic Stirring Hotplate | |
5 L | |
1 | |
100 to 1500 rpm | |
Digital |
230 V | |
Room Temp to 550°C | |
Square | |
EU/UK | |
5 L | |
3 Years |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
VELP Scientifica AREC 4 Digital Ceramic Hot Plate Stirrer