missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ AREX 5 Digital System

The AREX 5 Digital System is a digital hot plate stirrer with CerAlTop plate ensuring precise thermoregulation of the media, high safety and maximum reliability.
£468.00 - £628.00
Specifications
Top Plate Material | Ceramic-coated Aluminum |
---|---|
Voltage | 230 V |
Safety Features | Over 50°C (overtemperature alarm over 330°C) |
Size | 135 mm dia. |
Frequency | 50/60 Hz |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
17828484
![]() |
Velp Scientifica™
SA20500580 |
Pt100 Probe |
£468.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
17848484
|
Velp Scientifica™
SB20500580 |
VTF Digital Thermoregulator |
£628.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
17838484
|
Velp Scientifica™
SC20500580 |
Pt100 Probe, Rod, Clamp |
£514.00
Each |
Estimated Shipment: 08-05-2025
Log in to see stock. |
||||||
Description
A SAFE HOTPLATE STIRRER DESIGNED TO LAST
- The internal electronic parts are protected by the insulating disk to resist even in the most challenging environments and applications (IP 42 protection)
- An illuminated indicator always informs the operator when the heating is on and a Hot Surface Safety message is displayed when the temperature is above 50°C, even when the instrument is turned off
- The 135 mm diameter top is protected from chemicals and scratches by the superior resistant CeAlTop™ ceramic coating
PRECISE THERMOREGULATION FOR A HIGH REPRODUCIBILITY
- The ideal solutions for temperature-sensitive applications in many industrial and academic laboratories
- Precise thermoregulation of the medium with Pt100/Pt1000 probe (± 1.0°C) and VTF digital thermoregulator (± 0.5°C).
- Thermoregulation range from room temperature up to 300°C.
POWERFUL STIRRING FOR ALL LAB APPLICATIONS
- Brushless motor ensuring power and resistance over time
- Stirs up to 20 L from 50 to 1500 rpm, making the Series suitable for both low and high-speed applications
- SpeedServo™ counter reaction technology maintains the speed constant as viscosity changes
Specifications
Ceramic-coated Aluminum | |
Over 50°C (overtemperature alarm over 330°C) | |
50/60 Hz | |
3.75 lb. | |
Stirring Hotplate | |
Up to 20 L | |
1 | |
50 to 1500 rpm | |
160 x 270 x 85 mm | |
LED |
230 V | |
135 mm dia. | |
630 W | |
1.7 kg | |
Round | |
EU, UK | |
20 L | |
3 Years | |
CE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ AREX 5 Digital System