missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Arium™ Bagtank w/o Integrated Pump
Sartorius Stedim Biotech™ Arium™ Bagtank w/o Integrated Pump uses a closed bagtank system to protect your prepared pure water from secondary contamination.
Brand: Sartorius Stedim Biotech™ H2O-AOV-50-W
Code : NEW
Additional Details : Weight : 33.00000kg
Description
- Stores pure water in the innovative, closed Arium™ bagtank system.
- Protects pure water from secondary contamination.
- Enables consistent water quality over an extended period, thereby providing for long-term, reproducible results.
- In contrast to typical water tanks, the Arium™ bag provides a high degree of user safety and saves time by the elimination of complex sanitization processes with chemicals.
Specifications
50 L | |
Arium Comfort, Arium Advance | |
Gravity | |
EU plug, bagtank (w/o bags), installation kit |
85.2cm × 25.4cm × 58.7cm | |
Pure Water Storage System, 50 L | |
Pure water storage | |
33 kg |