missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Arium™ Bagtank w/o Integrated Pump
Sartorius Stedim Biotech™ Arium™ Bagtank w/o Integrated Pump uses a closed bagtank system to protect your prepared pure water from secondary contamination.
£1210.00 - £1580.00
Specifications
For Use With (Equipment) | Arium Comfort, Arium Advance |
---|---|
Flow Rate | Gravity |
For Use With (Application) | Pure water storage |
Includes | EU plug, bagtank (w/o bags), installation kit |
Product Code | Brand | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | |||||
15841655
|
Sartorius Stedim Biotech™
H2O-AOV-50-W |
Pure Water Storage System, 50 L |
£1210.00
Each |
In Stock
Log in to see stock. |
|||||
15923020
|
Sartorius Stedim Biotech™
H2O-AOV-100-W |
Pure Water Storage System, 100 L |
£1580.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Stores pure water in the innovative, closed Arium™ bagtank system.
- Protects pure water from secondary contamination.
- Enables consistent water quality over an extended period, thereby providing for long-term, reproducible results.
- In contrast to typical water tanks, the Arium™ bag provides a high degree of user safety and saves time by the elimination of complex sanitization processes with chemicals.
Specifications
Arium Comfort, Arium Advance | |
Gravity | |
Pure water storage | |
EU plug, bagtank (w/o bags), installation kit |