missing translation for 'onlineSavingsMsg'
Learn More

Sartorius arium™ mini Compact Ultrapure Water System

The arium mini compact ultrapure water system developed to provied ASTM Type 1 water quality. The standard version arium mini is independent of permanently installed water tap.

Cat. No. 14-559-041 offers an integrated UV lamp (185 | 254nm) to reduce TOC down to < 5 ppb.

Brand:  Sartorius H2O-MM-T

Additional Details : Weight : 13.00000kg

 View more versions of this product

Product Code. 15555153

  • £3310.00 / Each
Estimated Shipment: 26-11-2024
to see stock.
Add to basket

Description

Description

  • Simple bag exchange in less than 5min.
  • No use of cleaning agents needed
  • Optimized purity, due to closed system, avoiding permanent biofilm
  • Intuitive menu navigation with high quality glass touch-display, developed through customer survey
  • Small footprint 28cm (11 in.) width
  • Volume dispense from 50mL
  • For general and analytical applications at a daily need<10L
  • Feed water supplied to system via provided container, filled with pre-treated water
Specifications

Specifications

arium™ mini Ultrapure Water System
1 L/min.
18.2 Mohm.cm at 25°C
Water Purification System
Benchtop
Distilled, DI, RO, EDI
Type 1
<10 ppb
Power cord
100/240 V
Suggerimenti di prodotto

Suggerimenti di prodotto

Videos
SDS
Documenti

Documenti

Certificati
Vedi i prodotti accessori
Offerte speciali

Offerte speciali