missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Mini Plus Ultrapure Water System



Ultrapure water system developed to provide ASTM Type 1 and Type 3 water. Sartorius arium™ Mini Plus Ultrapure Water System uses a pre-treatment cartridge that combines activated carbon with reverse osmosis.
Brand: Sartorius H2O-MA-T
4480.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Simple bag exchange in less than 5 minutes
- No cleaning agents required
- Optimized purity, due to closed system, avoiding a permanent biofilm
- Intuitive menu navigation with high-quality glass touch display, developed through customer survey
- Produce ASTM Type 1 ultrapure (18.2 MOhm) / Type 3 pure water (8L/h)
- Small footprint, only 28cm in width
- Volume dispense from 50mL
- Delivers a flow rate of 1 liter per minute
- Intuitive menu navigation
- Integrated Bagtank technology
- 5L bag made of proprietary material S71
- Originally developed for the pharmaceutical industry
- Quality and composition allows you to optimally store your pretreated water for the production of Type 1 ultrapure water

Specifications
<0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) | |
<0.001 EU/mL with a terminal ultrafiltration cartridge | |
No | |
1 L/min. | |
No | |
<10 ppb (<5 ppb with a dual wavelength UV lamp ) | |
Water Purification System | |
Benchtop |
100 L | |
3/8 in. | |
Tap | |
Type 1 and 3 | |
18.2 Mohm.cm | |
<10 ppb | |
Power cord | |
100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Mini Plus Ultrapure Water System > Flow rate: 1L/min. (Type 1)/8L/h (Type 3); w/o UV source
Spot an opportunity for improvement?Share a Content Correction