missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Mini Plus Ultrapure Water System



Ultrapure water system developed to provide ASTM Type 1 and Type 3 water. Sartorius arium™ Mini Plus Ultrapure Water System uses a pre-treatment cartridge that combines activated carbon with reverse osmosis.
£4640.00 - £5340.00
Specifications
Bacterial Content | <0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) |
---|---|
Daily Output | 100 L |
Endotoxin Concentration | <0.001 EU/mL with a terminal ultrafiltration cartridge |
Feedwater Connector | 3/8 in. |
Feed Water Monitoring | No |
Product Code | Brand | Includes | Flow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Flow Rate | Price | Quantity & Availability | |||||
15545153
![]() ![]() |
Sartorius
H2O-MA-UV-T |
Integrated UV lamp (185/254nm), Power cord | 2 L/min. |
£5340.00
Each |
Estimated Shipment: 22-05-2025
Log in to see stock. |
|||||
15535153
![]() ![]() |
Sartorius
H2O-MA-T |
Power cord | 1 L/min. |
£4640.00
Each |
Estimated Shipment: 01-07-2025
Log in to see stock. |
|||||
Description
- Simple bag exchange in less than 5 minutes
- No cleaning agents required
- Optimized purity, due to closed system, avoiding a permanent biofilm
- Intuitive menu navigation with high-quality glass touch display, developed through customer survey
- Produce ASTM Type 1 ultrapure (18.2 MOhm) / Type 3 pure water (8L/h)
- Small footprint, only 28cm in width
- Volume dispense from 50mL
- Delivers a flow rate of 1 liter per minute
- Intuitive menu navigation
- Integrated Bagtank technology
- 5L bag made of proprietary material S71
- Originally developed for the pharmaceutical industry
- Quality and composition allows you to optimally store your pretreated water for the production of Type 1 ultrapure water
Specifications
<0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge ) | |
<0.001 EU/mL with a terminal ultrafiltration cartridge | |
No | |
Type 1 and 3 | |
18.2 Mohm.cm | |
Water Purification System | |
100/240 V |
100 L | |
3/8 in. | |
Tap | |
No | |
<10 ppb | |
Benchtop |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sartorius Mini Plus Ultrapure Water System