missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Mini Plus Ultrapure Water System
GREENER_CHOICEBIOPHARMA

Ultrapure water system developed to provide ASTM Type 1 and Type 3 water. Sartorius arium™ Mini Plus Ultrapure Water System uses a pre-treatment cartridge that combines activated carbon with reverse osmosis.

Brand:  Sartorius H2O-MA-UV-T

5140.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 15545153

  • £5340.00 / Each
Estimated Shipment: 25-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Simple bag exchange in less than 5 minutes
  • No cleaning agents required
  • Optimized purity, due to closed system, avoiding a permanent biofilm
  • Intuitive menu navigation with high-quality glass touch display, developed through customer survey
  • Produce ASTM Type 1 ultrapure (18.2 MOhm) / Type 3 pure water (8L/h)
  • Small footprint, only 28cm in width
  • Volume dispense from 50mL
  • Delivers a flow rate of 1 liter per minute
  • Intuitive menu navigation
  • Integrated Bagtank technology
    • 5L bag made of proprietary material S71
    • Originally developed for the pharmaceutical industry
    • Quality and composition allows you to optimally store your pretreated water for the production of Type 1 ultrapure water
TRUSTED_SUSTAINABILITY
Specifications

Specifications

<0.1 CFU/mL (with a 0.2 μm final filter or terminal ultrafiltration cartridge )
<0.001 EU/mL with a terminal ultrafiltration cartridge
No
2 L/min.
No
< 5 ppb
Water Purification System
Benchtop
100 L
3/8 in.
Tap
Type 1 and 3
18.2 Mohm.cm
<10 ppb
Integrated UV lamp (185/254nm), Power cord
100/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Sartorius Mini Plus Ultrapure Water System > Flow rate: 2L/min. (Type 1), 8L/h (Type 3)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.