Learn More
Sartorius arium™ RO Module (advance EDI & comfort II systems)
The RO Module consists of two independent membranes whose design guarantees easy installation and reliable operation. Each module contains a low-energy reverse osmosis membrane in a polypropylene housing connections for feed water, product water and waste water. 1- and 2-module sets available.
Brand: Sartorius H2O-CRO-H-2
1211.06 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
The RO Modules typically enable high recovery rates. This optimizes the water consumption while still retaining at least up to 98% of the ions. Thanks to the backflush with permeate, particles and salts are removed from the surface of the membrane. This results in a longer service life and lower system maintenance costs. In addition, this backflush function on restarting the system allows for the immediate dispensing of high quality water.
Specifications
Reverse Osmosis Modules | |
2 RO Modules | |
30.8 cm | |
0.468 kg |
Water Purification | |
Polypropylene | |
7.8 cm |