Learn More
Sartorius arium™ RO Module (advance EDI & comfort II systems)
The RO Module consists of two independent membranes whose design guarantees easy installation and reliable operation. Each module contains a low-energy reverse osmosis membrane in a polypropylene housing connections for feed water, product water and waste water. 1- and 2-module sets available.
£782.00 - £1500.00
Specifications
Type | Reverse Osmosis Modules |
---|---|
For Use With (Application) | Water Purification |
Material | Polypropylene |
Height (Metric) | 30.8 cm |
Diameter (Metric) | 7.8 cm |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15679658
|
Sartorius
H2O-CRO-H-1 |
1 RO Module |
£782.00
Each |
Estimated Shipment: 27-12-2024
Log in to see stock. |
|||||
14891372
|
Sartorius
H2O-CRO-H-2 |
2 RO Modules |
£1500.00
Pack of 2 |
Estimated Shipment: 02-01-2025
Log in to see stock. |
|||||
Description
The RO Modules typically enable high recovery rates. This optimizes the water consumption while still retaining at least up to 98% of the ions. Thanks to the backflush with permeate, particles and salts are removed from the surface of the membrane. This results in a longer service life and lower system maintenance costs. In addition, this backflush function on restarting the system allows for the immediate dispensing of high quality water.
Specifications
Reverse Osmosis Modules | |
Polypropylene | |
7.8 cm |
Water Purification | |
30.8 cm | |
0.468 kg |