Learn More
Sartorius arium™ Water System Cartridge Set
Produce ultrapure water beyond the ASTM Type 1 standard. Sartorius arium™ Water System Cartridge Set is designed for installation in arium™ Pro, Basic or 611 systems. Each consumable kit includes a pre-treatment and polishing cartridge. Kits are specifically formulated for each particular system.
Brand: Sartorius H2O-B-PACK
900.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Alert:
*Tap water cartridges should be used only after the feed water specifications have been checked and following consultation with the responsible Sartorius™ application specialist.
Description
arium™ water purification systems (Pro, Basic and/or 611 series) are designed to produce the highest purity laboratory water in the industry, with specifications that exceed the ASTM Type 1 standard. The cartridge sets are constructed of the highest quality materials with an advanced design to produce consistent, reproducible results.- Exceptional quality of the purification media
- Optimized to remove organic and inorganic contaminants
- Highly porous activated carbon combined with efficient ion exchange resins
- Produces water with the lowest total organic carbon (TOC) content for systems using ultraviolet (UV) technology
- Specially engineered so that water flows from top to bottom
- The flow though the ion exchange medium prevents separation of the mixed-bed resin
- Allows full use of each cartridge with no wasted media
- Ensures a long cartridge life with unparalleled performance
- Two-cartridge sets:
- Pretreatment cartridge
- Polishing cartridge
- Specifically formulated for particular arium™ systems:
- Analytical Kit for VF or UV systems
- Biological Kit for UF systems
- Environmental Kit for DI systems
- Universal Kit for systems with tap water feed*
Specifications
ASTM type 1 | |
Virgin Polypropylene Housing with Stainless Steel Screws | |
Standard, cell culture and chromatographic | |
Pretreatment, polishing cartridge | |
450 x 230 x 160 mm (WxDxH) |
To 18.2 MΩ x cm ultrapure water in eq: 1.48 | |
Spherical Catalytical, Activated Carbons; Semiconductor-grade Ultrapure Mixed Bed Ion Exchange Resin | |
arium™ Pro/611 UF systems | |
Biological Kit |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.