missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius arium™ Water System Cartridge Set
Produce ultrapure water beyond the ASTM Type 1 standard. Sartorius arium™ Water System Cartridge Set is designed for installation in arium™ Pro, Basic or 611 systems. Each consumable kit includes a pre-treatment and polishing cartridge. Kits are specifically formulated for each particular system.
£866.88 - £1030.00
Specifications
Certifications/Compliance | ASTM type 1 |
---|---|
Material | Virgin Polypropylene Housing with Stainless Steel Screws |
Resin Type | Spherical Catalytical, Activated Carbons; Semiconductor-grade Ultrapure Mixed Bed Ion Exchange Resin |
For Use With (Application) | Standard, cell culture and chromatographic |
Includes | Pretreatment, polishing cartridge |
Alert:
*Tap water cartridges should be used only after the feed water specifications have been checked and following consultation with the responsible Sartorius™ application specialist.
Product Code | Brand | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
14881372
|
Sartorius
H2O-B-PACK |
Biological Kit | arium™ Pro/611 UF systems |
£895.00
Each |
In Stock
Log in to see stock. |
||||
14841382
|
Sartorius
H2O-E-PACK |
Elemental Kit | arium™ Pro/Basic/611 DI systems |
£895.00
Each |
In Stock
Log in to see stock. |
||||
14861412
|
Sartorius
H2O-A-PACK |
Analytical Kit | arium™ Pro/611 VF or UV systems |
£1030.00
Each |
In Stock
Log in to see stock. |
||||
11747474
|
Sartorius
H2O-U-PACK |
Universal Kit | arium™ systems with tap water feed* |
£866.88
Each |
In Stock
Log in to see stock. |
||||
Description
arium™ water purification systems (Pro, Basic and/or 611 series) are designed to produce the highest purity laboratory water in the industry, with specifications that exceed the ASTM Type 1 standard. The cartridge sets are constructed of the highest quality materials with an advanced design to produce consistent, reproducible results.- Exceptional quality of the purification media
- Optimized to remove organic and inorganic contaminants
- Highly porous activated carbon combined with efficient ion exchange resins
- Produces water with the lowest total organic carbon (TOC) content for systems using ultraviolet (UV) technology
- Specially engineered so that water flows from top to bottom
- The flow though the ion exchange medium prevents separation of the mixed-bed resin
- Allows full use of each cartridge with no wasted media
- Ensures a long cartridge life with unparalleled performance
- Two-cartridge sets:
- Pretreatment cartridge
- Polishing cartridge
- Specifically formulated for particular arium™ systems:
- Analytical Kit for VF or UV systems
- Biological Kit for UF systems
- Environmental Kit for DI systems
- Universal Kit for systems with tap water feed*
Specifications
ASTM type 1 | |
Spherical Catalytical, Activated Carbons; Semiconductor-grade Ultrapure Mixed Bed Ion Exchange Resin | |
Pretreatment, polishing cartridge |
Virgin Polypropylene Housing with Stainless Steel Screws | |
Standard, cell culture and chromatographic | |
450 x 230 x 160 mm (WxDxH) |